Fuse, Amp-Trap 2000-«, 600V AC/DC, 25A, Time-Delay, Class CC, ATDR Series

Item #: 19206

Cat #: ATDR25

UPC: 782001908690

Fuse, Amp-Trap 2000-«, 600 Volt AC/DC, 25 Amp, Time-Delay, Class CC, ATDR Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Amp-Trap 2000-«, 600 Volt AC/DC, 25 Amp, Time-Delay, Class CC, ATDR Series
Also known as: 782001908690, ATDR25

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Amps: 25
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Speed: Time Delay, Slow Blow
Class: CC
Volts DC: 300
Interrupt Rating DC: 100 kA
Length: 1 1/2 in
Amps: 25
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)