LED High Bay, 150 Watt, 21750 Lumen, 4000K, 347-480V

Item #: 1920465

Cat #: UFOHIBA2A/150HUVD850/BL

UPC: 046135623318

Sign In or Register to view pricing and more.
Documents & Guides
ValueLED UFO High Bay, 150 Watt, 21750 Lumen, 4000K, 80 CRI, 347-480 Volt, 0-10V Dimming, Black Painted Finish *Sylvania Product #62331* *Sylvania Part # 62331*

Overview

ValueLED UFO High Bay, 150 Watt, 21750 Lumen, 4000K, 80 CRI, 347-480 Volt, 0-10V Dimming, Black Painted Finish *Sylvania Product #62331* *Sylvania Part # 62331*
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO 2A High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications.
Also known as: 046135623318, UFOHIBA2A/150HUVD850/BL

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 150
Light Technology: LED
Dimmable: Yes
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 347 - 480
Wattage: 150
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)