This product may not be available in all locations.
Press-to-test, Red, 85 - 264 Vac, Black Bezel
Item #: 1920423
Cat #: M22S-T-R-230R
UPC: 786685395043
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Press-to-test, Red, 85 - 264 Vac, Black Bezel
Overview
Press-to-test, Red, 85 - 264 Vac, Black Bezel
Also known as: 786685395043, M22S-T-R-230R
Specifications
Size: | 22.5 mm |
Family / Style: | M22 |
Type: | Pushbutton |
Size: | 22.5 mm |
Type: | Pushbutton |
Family / Style: | M22 |
Customer Reviews
No reviews for this product
(0)