Cone Trim, 4", Gold Reflector/White Trim

Item #: 19203

Cat #: 17-GWH

UPC: 00120970015

Sign In or Register to view pricing and more.
Documents & Guides
Cone Trim, 4", Gold Reflector/White Trim

Overview

Cone Trim, 4", Gold Reflector/White Trim
Also known as: 00120970015, 17-GWH

Specifications

Color: White, Gold
Type: Cone Trim
Diameter: 4 in
Color: White, Gold
Diameter: 4 in
Type: Cone Trim

Customer Reviews

No reviews for this product
(0)