
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 17W, 120-277V, Bulb: T8, 48", Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4000K, Rated Life: 50,000 Hrs., Bypass Ballast
Overview
LED Lamp, 17W, 120-277V, Bulb: T8, 48", Base: Medium Bi-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 4000K, Rated Life: 50,000 Hrs., Bypass Ballast
Also known as: 045079984332, 17T8/4F/840/DEB
Specifications
Wattage: | 32 |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 2200 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Color Rendering Index (CRI): | 82 |
Length: | 4 ft, 48 in |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Lumens: | 2200 |
Light Technology: | LED |
Type: | Ballast Bypass (Type B) |
Customer Reviews
No reviews for this product
(0)