3' 12W T8 LED Lamp, 40K

Item #: 1920035

Cat #: 12T8/3F/840/DEB/R

UPC: 045079983427

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 12W, 100-277V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1450, CRI: 82, Color Temperature: 4000K, Rated Life: 50,000 Hrs., Double-Ended BYPass

Overview

LED Lamp, 12W, 100-277V, Bulb: T8, Length: 36", Base: Medium Bi-Pin (G13), Lumens: 1450, CRI: 82, Color Temperature: 4000K, Rated Life: 50,000 Hrs., Double-Ended BYPass
Also known as: 045079983427, 12T8/3F/840/DEB/R

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 12
Length: 3 ft, 36 in
Lumens: 1450
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 12
Lumens: 1450
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)