![17W U-Bent LED Lamp, 30K 17W U-Bent LED Lamp, 30K](https://rexel-cdn.com/products/dd.jpg?i=6D07D46F-15F5-4353-8698-897EF07EFA77&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 17W, 120-277V, Bulb: T8 (U-Bent), Length: 24", Base: Medium Bi-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3000K, Rated Life: Up to 50,000 Hrs., BYPass Ballast
Overview
LED Lamp, 17W, 120-277V, Bulb: T8 (U-Bent), Length: 24", Base: Medium Bi-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3000K, Rated Life: Up to 50,000 Hrs., BYPass Ballast
Also known as: 045079981621, 17T8U6/830/BYP
Specifications
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 17 |
Material: | Glass |
Lumens: | 2100 |
Length: | 24 in , 2 ft |
Shape: | T8-6U (U-Bend) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White) |
Wattage: | 17 |
Lumens: | 2100 |
Shape: | T8-6U (U-Bend) |
Dimmable: | Yes |
Type: | Ballast Bypass (Type B) |
Color Rendering Index (CRI): | 82 |
Material: | Glass |
Length: | 24 in , 2 ft |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)