M18 FUEL™ 30 Degree Framing Nailer Kit

Item #: 1920021

Cat #: 2745-21

UPC: 045242537310

Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ 30 Degree Framing Nailer Kit, Includes (1) M18™ REDLITHIUM™ XC5.0 Battery Pack, (1) M18™ & M12™ Multi-Voltage Charger, (1) Rafter Hook, (1) Non-Marring Tip & (1) Contractor Bag

Overview

M18 FUEL™ 30 Degree Framing Nailer Kit, Includes (1) M18™ REDLITHIUM™ XC5.0 Battery Pack, (1) M18™ & M12™ Multi-Voltage Charger, (1) Rafter Hook, (1) Non-Marring Tip & (1) Contractor Bag
The Milwaukee® M18 FUEL™ 30 degree framing nailer kit sets the new standard for cordless framing nailers. It has a nitrogen spring mechanism, POWERSTATE™ brushless motor, and REDLINK™ Intelligence, providing pneumatic performance and cordless convenience. The framing nailer can sink full round head nails into dense engineered lumber to tackle the most demanding framing applications. To increase productivity and efficiency, the framing gun fires 3 nails per second with zero ramp-up time, firing a nail as soon as the trigger is pulled. The cordless framing nailer uses only Milwaukee's REDLITHIUM™ batteries and sealed compressed nitrogen to drive each nail, eliminating the cost of gas cartridges and associated maintenance. The M18 FUEL™ 30 degree framing nailer delivers pneumatic performance and durability that professional carpenters and remodelers expect, without the hassle of a compressor and hose or gas cartridge. This kit includes one M18™ REDLITHIUM™ XC5.0 battery pack, an M18™ & M12™ multi-voltage charger, a rafter hook, non-marring tip, and a contractor bag.
Also known as: 045242537310, 2745-21

Specifications

Color: Red/Black
Type: Lithium Battery
Color: Red/Black
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)