2 Constant Power Emergency LED Driver

Item #: 1919771

Cat #: ILB-CP10-A-M5

UPC: 040232420382

Sign In or Register to view pricing and more.
Documents & Guides
2 Constant Power Emergency LED Driver, 10 Watts (Constant), 120-277VAC, 50/60Hz, 10-60VDC (Auto-Sense), Ni-Cad Battery

Overview

2 Constant Power Emergency LED Driver, 10 Watts (Constant), 120-277VAC, 50/60Hz, 10-60VDC (Auto-Sense), Ni-Cad Battery
The ILB CP10 A from IOTA® is a UL Listed LED emergency driver that enables LED fixtures to deliver 90 minutes of emergency illumination during a loss of normal power. The Constant Power design of the ILB CP10 A delivers 10 watts of power to the fixture and maintains the output wattage while in the emergency mode, resulting in non-diminishing foot candles for the entire runtime. The ILB CP10 A is compatible with most Class 2 LED (10-60VDC) fixture designs and will automatically sense the required forward voltage needed to operate the LED in the emergency mode. The ILB CP10 A features dual flexible conduit for running wires to the normal AC driver and to the single-piece test switch/charge indicator accessory. 
Also known as: 040232420382, ILB-CP10-A-M5

Specifications

Wattage: 10
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 10
Volts AC Range: 120 - 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)