4' T8 LED Lamp, 41K, Coated

Item #: 1919573

Cat #: LED10T8L48FGPDIM841SUBG10

UPC: 046135414039

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE® IPS LED T8, Frosted Glass with PET Coating, 4 Ft., 10W, 1800lm, >80CRI, 4100K, Dimmable, G13 Base, 50,000 hrs. Sylvania #41403 / LED10T8L48FGPDIM841SUBG10.

Overview

SubstiTUBE® IPS LED T8, Frosted Glass with PET Coating, 4 Ft., 10W, 1800lm, >80CRI, 4100K, Dimmable, G13 Base, 50,000 hrs. Sylvania #41403 / LED10T8L48FGPDIM841SUBG10.
SubstiTUBE IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps. These LED T8 lamps contain no mercury, and provide instant light and a uniform light distribution. Engineered to operate on existing instant start and select program rapid start electronic T8 ballasts, these lamps minimize labor and recycling costs.  
Also known as: 046135414039, LED10T8L48FGPDIM841SUBG10

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1800
Type: Coated, Shatterproof
Wattage: 10
Color: Frosted
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Color Temperature: 4100 (Cool White)
Type: Coated, Shatterproof
Color: Frosted
Color Rendering Index (CRI): 80
Lumens: 1800
Wattage: 10
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)