This product has been discontinued.

TVSS 120V 20A MODULE
Item #: 19194
Cat #: 51020-DIN
UPC: 078477035740
Documents & Guides
TVSS 120V 20A MODULE120 Volt, 20 Amp, 2 Pole, 3 Wire, In-Line Protector Surge Protective Device, Wired-In Module, Din-Rail Mounted
Sign In or Register to view pricing and more.
Overview
TVSS 120V 20A MODULE120 Volt, 20 Amp, 2 Pole, 3 Wire, In-Line Protector Surge Protective Device, Wired-In Module, Din-Rail Mounted
Also known as: 078477035740, 51020-DIN
Specifications
Volts AC: | 120 |
Mounting: | DIN Rail |
Phase: | 1 |
Amps: | 20 |
Volts AC: | 120 |
Phase: | 1 |
Mounting: | DIN Rail |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)