LED T8 UL Type (A+B) Lamp, 50K

Item #: 1919286

Cat #: LED12T8L48FGP850AB

UPC: 046135414824

Documents & Guides
DUALescent™ LED T8 UL Type (A+B) Lamp: 4 Foot, 12 Watt, 1800 Lumen, 5000K, 83 CRI, Medium B-Pin, UL Type A and B, Operates on existing instant start and select program rapid start electronic T8 ballasts or Directly on 120-277 Volt, Single or Double Ended Wiring, Dimmable* (*see .pdf Cut Sheet), Frosted Glass with Shatter Resistant PET Coating, 1 per SKU, 25 per Case. *Sylvania Item # 41482* *Sylvania Part # LED12T8L48FGP850AB*
Sign In or Register to view pricing and more.

No associated products found.

Overview

DUALescent™ LED T8 UL Type (A+B) Lamp: 4 Foot, 12 Watt, 1800 Lumen, 5000K, 83 CRI, Medium B-Pin, UL Type A and B, Operates on existing instant start and select program rapid start electronic T8 ballasts or Directly on 120-277 Volt, Single or Double Ended Wiring, Dimmable* (*see .pdf Cut Sheet), Frosted Glass with Shatter Resistant PET Coating, 1 per SKU, 25 per Case. *Sylvania Item # 41482* *Sylvania Part # LED12T8L48FGP850AB*
DUALescent LED T8 Family of lamps are ideal to upgrade fluorescent fixtures whether they are T12 or T8, engineered to operate on existing instant start and select program rapid start electronic T8 ballasts or wired directly to line voltage.
Also known as: 046135414824, LED12T8L48FGP850AB

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Compatible (Type A), Ballast Bypass (Type B), Hybrid (Type A+B)
Lumens: 1800
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A), Ballast Bypass (Type B), Hybrid (Type A+B)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 83
Dimmable: Yes
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)