4' 12W T8 LED Lamp, 35K

Item #: 1919283

Cat #: LED12T8L48FGP835AB

UPC: 046135414800

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 4 Foot, 12 Watt, 1750 Lumen, 3500K, 82 CRI, Medium B-Pin, UL Type A and B, Operates on ECG or Directly on 120-277 Volt, Single or Double Ended Wiring, Frosted Glass with PET Coating, 1 per SKU, 25 per Case *Sylvania Product Code 41480* *Sylvania Part # 41480*

Overview

LED Lamp, T8, 4 Foot, 12 Watt, 1750 Lumen, 3500K, 82 CRI, Medium B-Pin, UL Type A and B, Operates on ECG or Directly on 120-277 Volt, Single or Double Ended Wiring, Frosted Glass with PET Coating, 1 per SKU, 25 per Case *Sylvania Product Code 41480* *Sylvania Part # 41480*
DUALescent LED T8 Family of lamps are ideal to upgrade fluorescent fixtures whether they are T12 or T8, engineered to operate on existing instant start and select program rapid start electronic T8 ballasts or wired directly to line voltage.
Also known as: 046135414800, LED12T8L48FGP835AB

Specifications

Color Rendering Index (CRI): 82
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 1750
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Type: UL Type A+B, Ballast Compatible (Type A), Ballast Bypass (Type B)
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Lumens: 1750
Light Technology: LED
Type: UL Type A+B, Ballast Compatible (Type A), Ballast Bypass (Type B)
Material: Safety Coated Glass
Wattage: 12
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: No
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)