LED High Bay Lamp, Selectable Watt/Lumen/CCT, 120-277V

Item #: 1919200

Cat #: LED120HIBAYUNV8SC2ADMOG

UPC: 046135414121

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay Lamp, Selectable Watt: 80/100/120, Lumen: up to 18240, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Mogul Base, Replaces 250-400 Watt HID, 1 per SKU, 4 per Case *Sylvania Product Code 41412* *Sylvania Part # 41412*

Overview

LED High Bay Lamp, Selectable Watt: 80/100/120, Lumen: up to 18240, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Mogul Base, Replaces 250-400 Watt HID, 1 per SKU, 4 per Case *Sylvania Product Code 41412* *Sylvania Part # 41412*
ULTRA LED High Bay lamps are ideal replacements for HID indoor high bay applications including retail, factory, garage, warehouse, and other industrial settings.
Also known as: 046135414121, LED120HIBAYUNV8SC2ADMOG

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 100, 80, 120, Selectable
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 100, 80, 120, Selectable
Light Technology: LED
Lumens: Selectable
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)