Light block, XB4, XB5, white, for head 22mm integral LED, pins for printed circuit board, 24V

Item #: 19190

Cat #: ZBVB17

UPC: 785901383284

Sign In or Register to view pricing and more.
Light block, Harmony XB4, Harmony XB5, white, for head 22mm integral LED, pins for printed circuit board, 24V

Overview

Light block, Harmony XB4, Harmony XB5, white, for head 22mm integral LED, pins for printed circuit board, 24V
This Harmony ZB, white light block operates with an integral LED. It is supplied with 24V AC/DC. It is compatible with Harmony XB4 and XB5. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push-button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901383284, ZBVB17

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)