![Incandescent Bulb, T6-1/2, 25W, 130V, Frosted Incandescent Bulb, T6-1/2, 25W, 130V, Frosted](https://rexel-cdn.com/products/product.jpg?i=C35EC32F-939F-418E-8D9C-8D7AEA955CB3&f=420)
Incandescent Bulb, T6-1/2, 25W, 130V, Frosted
Item #: 19187
Cat #: 25T6.5/IF-130V
UPC: 046135181115
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 25 Watt, 130 Volt, Bulb: T6-1/2 (Tubular), Base: Intermediate Screw (E17), Lumens: 225, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 60 *Sylvania Part # 18111*
Overview
Incandescent Bulb, 25 Watt, 130 Volt, Bulb: T6-1/2 (Tubular), Base: Intermediate Screw (E17), Lumens: 225, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Standard Case Qty: 60 *Sylvania Part # 18111*
Also known as: 046135181115, 25T6.5/IF-130V
Specifications
Volts AC: | 130 |
Color: | Frosted |
Lumens: | 225 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 25 |
Color Rendering Index (CRI): | 100 |
Base: | Intermediate Screw (E17) |
Shape: | T6-1/2 (Tubular) |
Light Technology: | Incandescent |
Volts AC: | 130 |
Lumens: | 225 |
Wattage: | 25 |
Base: | Intermediate Screw (E17) |
Light Technology: | Incandescent |
Color: | Frosted |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | T6-1/2 (Tubular) |
Customer Reviews
No reviews for this product
(0)