Drive, 460VAC, 3PH, 100A, 45KW, 60HP, PowerFlex DC

Item #: 19186

Cat #: 20P41AD100RA0NNN

UPC: 820919823367

Documents & Guides
Drive, DC Digital, 460 Volt AC, 3 Phase, 100 Amp, 45 Kilowatt, 60 Horse Power, PowerFlex 86 A
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, DC Digital, 460 Volt AC, 3 Phase, 100 Amp, 45 Kilowatt, 60 Horse Power, PowerFlex 86 A
Our full line of PowerFlex® DC drive products includes PowerFlex DC digital drives, PowerFlex DC standalone regulators (SAR), and PowerFlex DC field controllers. Our DC solutions can meet the needs of a wide range of demanding applications. They are designed for DC motor applications and retrofits up to 6000 Hp/4000 kW
Also known as: 820919823367, 20P41AD100RA0NNN

Specifications

Phase: 3
Amps: 100
Type: General Purpose, Drive
Horsepower: 60
Volts AC: 460
Wattage: 45 kW
Phase: 3
Type: General Purpose, Drive
Volts AC: 460
Amps: 100
Horsepower: 60
Wattage: 45 kW

Customer Reviews

No reviews for this product
(0)