CLAMP,STRUT,2 RIGID PIPE,EG

Item #: 191834

Cat #: RIGD0200EG

UPC: 782856348054

RIGD Single Piece Strut Clamp for Pipe/Rigid Conduit, Steel, EG, 2" Pipe, 2.375" OD
Sign In or Register to view pricing and more.

Overview

RIGD Single Piece Strut Clamp for Pipe/Rigid Conduit, Steel, EG, 2" Pipe, 2.375" OD
Everything you need to fasten pipe or rigid conduit to strut self contained so you never lose hardware.
Also known as: 782856348054, RIGD0200EG

Specifications

Material: Steel
Diameter: 2 in
Width: 1.250 in
Finish: Electro-Galvanized
Material: Steel
Width: 1.250 in
Diameter: 2 in
Finish: Electro-Galvanized

Customer Reviews

No reviews for this product
(0)