Dimmer, Magnetic Low-Voltage, Light Almond

Item #: 1918275

Cat #: NTLV-1000-277-LA

UPC: 027557092968

Sign In or Register to view pricing and more.
Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Light Almond

Overview

Dimmer, Magnetic Low-Voltage, Single-Pole (Small Control), Preset, 277V/1000VA (800W) Light Almond
Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), preset, 277V/1000VA (800W) in light almond
Also known as: 027557092968, NTLV-1000-277-LA

Specifications

Color: Light Almond
Type: Slide, Low Voltage
Volts AC: 277
Mounting: Surface
Wattage: 800
Poles: 1
Color: Light Almond
Volts AC: 277
Wattage: 800
Type: Slide, Low Voltage
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)