5' 13W T8 LED Lamp, 40K

Item #: 1918061

Cat #: KT-LED13T8-60P1S-840-D-CP

UPC: 843654110301

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60IN 13W 1625 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMPS BALLAST BYPASS

Overview

60IN 13W 1625 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMPS BALLAST BYPASS
Also known as: 843654110301, KT-LED13T8-60P1S-840-D-CP

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Length: 5 ft, 60 in
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 13
Length: 5 ft, 60 in
Material: Plastic
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)