2' 5W T8 LED Lamp, 40K

Item #: 1918059

Cat #: KT-LED5T8-24P1S-840-D-CP

UPC: 843654110141

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
24IN 5W 600 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMP BALLAST BYPASS

Overview

24IN 5W 600 LUMENS 180FT BEAM SPREAD SINGLE SIDED LAMP BALLAST BYPASS
Also known as: 843654110141, KT-LED5T8-24P1S-840-D-CP

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 5
Shape: T8 (Tubular)
Material: Plastic
Length: 24 in , 2 ft
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Type: Ballast Bypass (Type B)
Wattage: 5
Material: Plastic
Light Technology: LED

Customer Reviews

No reviews for this product
(0)