Astronomic Timer, Vizia+, 24-Hour, Manual Override

Item #: 1918

Cat #: VPT24-1PZ

UPC: 078477477557

24-Hour Time Switch, Vizia+, In-Wall, Single Pole/3-Way, 120VAC, 60HZ, 1800W Incandescent, 15A Resistive/Inductive, 1HP, Features: Astronomic Clock, Manual On/Off Program Override Button, LCD Display, Color: White, Includes: Ivory, Light Almond.
Sign In or Register to view pricing and more.

No associated products found.

Overview

24-Hour Time Switch, Vizia+, In-Wall, Single Pole/3-Way, 120VAC, 60HZ, 1800W Incandescent, 15A Resistive/Inductive, 1HP, Features: Astronomic Clock, Manual On/Off Program Override Button, LCD Display, Color: White, Includes: Ivory, Light Almond.
Vizia 24-Hour Programmable Indoor Timer with Astronomical Clock
Also known as: 078477477557, VPT24-1PZ

Specifications

Color: Light Almond, Ivory, White
Volts AC: 120
Amps: 15
Wattage: 1800
Color: Light Almond, Ivory, White
Amps: 15
Volts AC: 120
Wattage: 1800

Customer Reviews

No reviews for this product
(0)