C-h Nfxf25a0-2 Nfx9000 Micro Drive

Item #: 1917934

Cat #: NFXF25A0-2

UPC: 782116910076

Sign In or Register to view pricing and more.
Nfx9000 Micro Drive 0.25hp 230 Vac V/hz (open Chassis)

Overview

Nfx9000 Micro Drive 0.25hp 230 Vac V/hz (open Chassis)
Also known as: 782116910076, NFXF25A0-2

Specifications

Phase: 1
IP/NEMA Rating: IP20
Horsepower: 0.250
Phase: 1
Horsepower: 0.250
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)