
TB TY48M CABLE TIE 50LB 14IN NAT NY, 1000/PK
Item #: 19178
Cat #: TY48M
UPC: 786210825250
Documents & Guides
THB TY48M CABLE TIE 50LB 14IN , 1000/PK
Sign In or Register to view pricing and more.
Overview
THB TY48M CABLE TIE 50LB 14IN , 1000/PK
Also known as: 786210825250, TY48M
Specifications
Width: | 0.190 in |
Color: | Natural |
Weight Capacity: | 50 lbs |
Diameter: | 4 in |
Material: | Nylon |
Length: | 14.200 in |
Width: | 0.190 in |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Color: | Natural |
Diameter: | 4 in |
Length: | 14.200 in |
Customer Reviews
No reviews for this product
(0)