This product may not be available in all locations.
Safety Contactor, 65A, 24-60VAC, 20-60VDC Electronic Coil, 3NO, Standard & 2NO, 2NC
Item #: 1917727
Cat #: 100S-E65KJ22C
UPC: 191326905282
Documents & Guides
Safety Contactor, IEC, 65 A, AC3 duty, 24 - 60 Volt AC, 20 - 60 Volt DC, 3 Normally Open Poles, No Auxiliary Contacts, 2 Normally Open, 2 Normally Close Safety Auxiliary Contacts, Screw Terminals
Sign In or Register to view pricing and more.
Overview
Safety Contactor, IEC, 65 A, AC3 duty, 24 - 60 Volt AC, 20 - 60 Volt DC, 3 Normally Open Poles, No Auxiliary Contacts, 2 Normally Open, 2 Normally Close Safety Auxiliary Contacts, Screw Terminals
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance.
Also known as: 191326905282, 100S-E65KJ22C
Specifications
Amps: | 65 |
Type: | IEC, Safety Contactor |
Family / Style: | 100-E |
Amps: | 65 |
Family / Style: | 100-E |
Type: | IEC, Safety Contactor |
Customer Reviews
No reviews for this product
(0)