Joystick Controller, Harmony XB4, Plastic, 22mm, 2 Directions, Momentary, 1NO

Item #: 19174

Cat #: XD4PA22

UPC: 785901381631

Sign In or Register to view pricing and more.
Joystick Controller, Harmony XB4, Plastic, 22mm, 2 Directions, Momentary, 1 Normally Open

Overview

Joystick Controller, Harmony XB4, Plastic, 22mm, 2 Directions, Momentary, 1 Normally Open
This Harmony XB4, joystick controller operates with 4-direction return-to-center mechanism. It has 4 x NO (1 per direction) contacts and a chromium-plated metal bezel. This joystick provides a versatile and intuitive interface for controlling your machines. It is easily installed into a standard 22mm diameter cut-outs and connected to your control circuits with simple screw-clamp connections. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Its simple spring return mechanism is rugged and durable, high lifetime, less maintenance and replacement.
Also known as: 785901381631, XD4PA22

Specifications

Poles: 2
Size: 22 mm
Amps: 10
Mounting: Surface
Type: 2 Position, Joy Stick
Color: Black
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13
Poles: 2
Amps: 10
Type: 2 Position, Joy Stick
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 13
Size: 22 mm
Mounting: Surface
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)