1-1/2 IN SEALING LKNT

Item #: 191734

Cat #: SLG-150S

UPC: 783126506129

Documents & Guides
OZ-Gedney Type SLG Sealing Locknut, Material of Construction: Steel, Finish: Zinc Plated, 5/16 IN Height, 2-3/8 IN Width, Size: 1-1/2 IN, 11-1/2 Threads Per Inch, Third Party Certification: UL File Number E-11853, CSA AP57250, Applicable Third Pa
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type SLG Sealing Locknut, Material of Construction: Steel, Finish: Zinc Plated, 5/16 IN Height, 2-3/8 IN Width, Size: 1-1/2 IN, 11-1/2 Threads Per Inch, Third Party Certification: UL File Number E-11853, CSA AP57250, Applicable Third Pa
Also known as: 783126506129, SLG-150S

Specifications

Diameter: 1 1/2 in
Material: Steel
Diameter: 1 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)