![1-1/4 SEALING LKNT 1-1/4 SEALING LKNT](https://rexel-cdn.com/products/image.jpg?i=1EA9CE4C-597A-4F52-8D35-0F1F5D501C7D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type SLG Sealing Locknut, Material of Construction: Steel, Finish: Zinc Plated, 5/16 IN Height, 2-1/16 IN Width, Size: 1-1/4 IN, 11-1/2 Threads Per Inch, Third Party Certification: UL File Number E-11853, CSA AP57250, Applicable Third P
Overview
OZ-Gedney Type SLG Sealing Locknut, Material of Construction: Steel, Finish: Zinc Plated, 5/16 IN Height, 2-1/16 IN Width, Size: 1-1/4 IN, 11-1/2 Threads Per Inch, Third Party Certification: UL File Number E-11853, CSA AP57250, Applicable Third P
Also known as: 783126506105, SLG-125S
Specifications
Diameter: | 1 1/4 in |
Material: | Steel |
Diameter: | 1 1/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)