Legend Plate, 30mm, Aluminum, Black Field, Silver Text, HAND-OFF-AUTO

Item #: 191721

Cat #: 9001KN360

UPC: 78590191841

Sign In or Register to view pricing and more.
Legend Plate, 30 mm, Aluminum, Black Field, Silver Text, HAND-OFF-AUTO.

Overview

Legend Plate, 30 mm, Aluminum, Black Field, Silver Text, HAND-OFF-AUTO.
Also known as: 78590191841, 9001KN360

Specifications

Mounting: Panel
Color: Black/Silver
Type: Legend Plate, HAND-OFF-AUTO.
Size: 30 mm
Material: Aluminum
Standards: California Proposition 65
Mounting: Panel
Type: Legend Plate, HAND-OFF-AUTO.
Material: Aluminum
Color: Black/Silver
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)