Pull Box, Hinged Cover, 16" x 12" x 6"

Item #: 19172
Cat #: AHE16X12X6
UPC: 783510859107
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Hinged Cover, NEMA 1, Size/Dims: 16" x 12" x 6", Material/Finish: Steel/Gray

Overview

Pull Box, Hinged Cover, NEMA 1, Size/Dims: 16" x 12" x 6", Material/Finish: Steel/Gray
Also known as: 783510859107, AHE16X12X6

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 12
Knockouts: Yes
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Knockouts: Yes
Color: Gray
Number of Knockouts: 12

Customer Reviews

No reviews for this product
(0)