M18 FUEL™ 1-1/8" SDS Plus Rotary Hammer w/ ONE-KEY™ (Bare Tool)

Item #: 1917182

Cat #: 2915-20

UPC: 045242551965

Documents & Guides
M18 FUEL™ 1-1/8" SDS Plus Rotary Hammer w/ ONE-KEY™, 3.6 ft-lbs Impact Energy, 800 RPM, 4,600 BPM, Solid Bit Capacity: 1-1/8", Thin Wall Core Bit Capacity: 3", AVS Anti-Vibration System: Minimizes Vibration For Maximum Comfort, ONE-KEY™ Technology Allows For Tracking, Tool Security, And Inventory Management ***Bare Tool Only, Battery & Charger Sold Separately***
Sign In or Register to view pricing and more.

No associated products found.

Overview

M18 FUEL™ 1-1/8" SDS Plus Rotary Hammer w/ ONE-KEY™, 3.6 ft-lbs Impact Energy, 800 RPM, 4,600 BPM, Solid Bit Capacity: 1-1/8", Thin Wall Core Bit Capacity: 3", AVS Anti-Vibration System: Minimizes Vibration For Maximum Comfort, ONE-KEY™ Technology Allows For Tracking, Tool Security, And Inventory Management ***Bare Tool Only, Battery & Charger Sold Separately***
Our M18 FUEL™ 1-1/8" SDS Plus Rotary Hammer is the next generation of cordless rotary hammers, delivering you ultimate jobsite performance and productivity. The M18 FUEL™ 1-1/8" SDS Plus Rotary Hammer is the fastest drilling and hardest-hitting rotary hammer in its class with MILWAUKEE® AUTOSTOP™ Control for enhanced safety drilling up to 50 5/8" x 3" holes per charge when paired with the M18™ HIGH OUTPUT™ XC6.0 Battery. The POWERSTATE™ Brushless Motor delivers 3.6 ft-lbs of impact energy, 800 RPM, and 4,600 BPM, providing you with the speed and power for the most demanding applications. REDLINK PLUS™ intelligence tool technology ensures maximum rotary drill performance and protects it from overload, overheating, and over-discharge. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery delivers 50% more power while running 50% cooler than the M18™ REDLITHIUM™ XC batteries. This hammer provides maximum control and enhanced safety with the AUTOSTOP™ Kickback Control. This feature prevents over-rotation if the tool gets bound up while drilling in rebar or hard aggregate. Milwaukee's AVS Anti-Vibration System minimizes vibration for maximum comfort.
Also known as: 045242551965, 2915-20

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)