M18 FUEL™ Compact Dual-Trigger Band Saw Kit

Item #: 1916892

Cat #: 2829S-22

UPC: 045242560103

Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ Compact Dual-Trigger Band Saw Kit, Includes: (1 Blade) Extreme Thick Metal 8/10 TPI Band Saw Blades 3PK - Compact (48-39-0609), (2) M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Battery (48-11-1835), (1) M18™ & M12™ Rapid Charger (48-59-1808), (1) 18 TPI Sub-Compact Portable Band Saw Blade (48-39-0572) & (1) Contractor Bag

Overview

M18 FUEL™ Compact Dual-Trigger Band Saw Kit, Includes: (1 Blade) Extreme Thick Metal 8/10 TPI Band Saw Blades 3PK - Compact (48-39-0609), (2) M18™ REDLITHIUM HIGH OUTPUT™ CP3.0 Battery (48-11-1835), (1) M18™ & M12™ Rapid Charger (48-59-1808), (1) 18 TPI Sub-Compact Portable Band Saw Blade (48-39-0572) & (1) Contractor Bag
The MILWAUKEE® M18 FUEL™ Compact Dual-Trigger Band Saw Kit incorporates a Dual-Trigger Design for Safe Cutting which requires triggers located on both the back and front handle to be engaged in order to operate. The M18 FUEL™ Compact Band Saw offers a light-weight, balanced design with the largest capacity of any compact band saw at 3-1/4” X 3-1/4”. The band saw is equipped with a POWERSTATE™ Brushless motor, Constant Power Technology and Jobsite Armor Technology™ for the fastest cuts and better protection from drops and debris. Milwaukee REDLINK PLUS™ Intelligence delivers the most advanced system of cordless power tool electronics, providing optimized performance and overload protection using total system communication between tool, battery and charger. The variable speed trigger, tool-free locking adjustable shoe, and LED work light provides maximum control and productivity. An integrated rafter hook for hanging allows for easy storage in-between cuts. The M18 FUEL™ Compact Band Saw also has pipe reamer attachment compatibility to easily attach the customized reamer attachment (49-90-2029, sold separately) to the back of the tool to cut and ream with the same tool.In addition to the compact power tool, this band saw kit includes two M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 batteries, one M18™/M12™ Rapid Charger, one set of blade covers and one 8/10 TPI Extreme metal cutting band saw blade.
Also known as: 045242560103, 2829S-22

Specifications

Type: Lithium Battery, Cordless
Volts AC: 18
Type: Lithium Battery, Cordless
Volts AC: 18

Customer Reviews

No reviews for this product
(0)