4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep

Item #: 19168

Cat #: 4SJD-EK

UPC: 687855771387

Sign In or Register to view pricing and more.
4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (12) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (1) 1/2" & (1) 3/4" & (2) 1/2" & 3/4" TKO (eccentric) . Cubic Inches: 42.0". Includes: Ground Screw.

Overview

4-11/16" Square Box, Welded, Metallic. Depth: 2-1/8". Side Knockouts: (12) 1/2" & 3/4" TKO (eccentric). Bottom Knockouts: (1) 1/2" & (1) 3/4" & (2) 1/2" & 3/4" TKO (eccentric) . Cubic Inches: 42.0". Includes: Ground Screw.
Appletonā„¢ and O-Z/Gedneyā„¢ metallic 4-11/16" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855771387, 4SJD-EK, 5x5 box, 5 by 5 box, 1 gang rough house box, 411

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 42 inĀ³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 2 1/8 in
Material: Steel
Cubic Inches: 42 inĀ³

Customer Reviews

No reviews for this product
(0)