Mobile Label Printer, 0.75 Inch Width Labels

Item #: 1916722

Cat #: MP75

UPC: 613056817968

Sign In or Register to view pricing and more.
Documents & Guides
Mobile Label Printer, 0.75 Inch Width Labels, Continuous Tape Cassette, 2.2 Inch Height, 6.7 Inch Length, 4.3 Inch Width

Overview

Mobile Label Printer, 0.75 Inch Width Labels, Continuous Tape Cassette, 2.2 Inch Height, 6.7 Inch Length, 4.3 Inch Width
The MP75 mobile label printer is an affordable, compact entry level industrial printer. It features custom label modes, a qwerty keyboard, backlit LCD screen, and a large library of barcodes and custom symbols. With the MP75 you can print a variety of continuous tapes up to 0.75 in. wide for network, electrical and other industrial applications. It comes with the lightweight printer, a continuous label cassette and quick reference card. For use globally.
Also known as: 613056817968, MP75

Specifications

Length: 6.700 in
Height: 2.200 in
Width: 4.300 in
Length: 6.700 in
Width: 4.300 in
Height: 2.200 in

Customer Reviews

No reviews for this product
(0)