Starter, Size 1, 27A, 600VAC, 230/240VAC Coil, Non-Reversing, 3P

Item #: 191633

Cat #: 509-BAA-XXX

UPC: 662468709163

Sign In or Register to view pricing and more.
Starter, Size 1, 27 Amp, 600 Volt AC, 230/240 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Field Install Overload Relay

Overview

Starter, Size 1, 27 Amp, 600 Volt AC, 230/240 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Field Install Overload Relay
Also known as: 662468709163, 509-BAA-XXX

Specifications

Phase: 3
Poles: 3
Volts AC Control: 230/240
Size: 1
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: 509 Starter
Amps: 27
Volts AC: 600
Phase: 3
Volts AC Control: 230/240
Mounting: Surface
Type: 509 Starter
Volts AC: 600
Poles: 3
Size: 1
IP/NEMA Rating: NEMA 1
Amps: 27

Customer Reviews

No reviews for this product
(0)