ABB SU203MR-K0.2

Item #: 1916323

Cat #: SU203MR-K0.2

UPC: 016779958176

Sign In or Register to view pricing and more.
Documents & Guides
ABB SU203MRK0.2 MCB SU200MR R

Overview

ABB SU203MRK0.2 MCB SU200MR R
Also known as: 016779958176, SU203MR-K0.2

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 0.200
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 0.200
Type: Trip Curve K
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)