![Incandescent Lamp, B10, 25W, 120V, Clear Incandescent Lamp, B10, 25W, 120V, Clear](https://rexel-cdn.com/products/product.jpg?i=F9DB9ABB-671A-4DD2-BE90-A7C6D317EF47&f=420)
Incandescent Lamp, B10, 25W, 120V, Clear
Item #: 191615
Cat #: 25B10C/T/BL/2PK-120V
UPC: 046135136788
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 25 Watt, 120 Volt, Bulb: B10 (Blunt Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13678*
Overview
Incandescent Lamp, 25 Watt, 120 Volt, Bulb: B10 (Blunt Tip), Base: Candelabra Screw (E12), CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Blister Pack, Pack of 2, Standard Case Qty: 12 *Sylvania Part # 13678*
Also known as: 046135136788, 25B10C/T/BL/2PK-120V
Specifications
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 25 |
Color Rendering Index (CRI): | 100 |
Shape: | B10 (Blunt Tip) |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Volts AC: | 120 |
Wattage: | 25 |
Shape: | B10 (Blunt Tip) |
Base: | Candelabra Screw (E12) |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)