Eaton General purpose encapsulated transformer

Item #: 191591

Cat #: S27N11S03N

UPC: 786680147012

Sign In or Register to view pricing and more.
Documents & Guides
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 176, 60 Hz, single-phase, 277 V, 120/240 V, NONE, 115 ¦C rise, 3 KVA, indoor-outdoor, 524A

Overview

Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 176, 60 Hz, single-phase, 277 V, 120/240 V, NONE, 115 ¦C rise, 3 KVA, indoor-outdoor, 524A
EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680147012, S27N11S03N

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 277
Volt Amps: 3kVA
Phase: 3
Primary Voltage: 277
Type: Dry Type Transformer
Volt Amps: 3kVA

Customer Reviews

No reviews for this product
(0)