889 DC Micro Cable

Item #: 191546

Cat #: 889D-R3AC-2

UPC: 781180402142

Sign In or Register to view pricing and more.
Documents & Guides
AB 889D-R3AC-2 889D DCMICRO

Overview

AB 889D-R3AC-2 889D DCMICRO
Also known as: 781180402142, 889D-R3AC-2

Specifications

Gender: Female
Volts DC: 250
Length: 2 m
Amps: 4
IP/NEMA Rating: IP69K
Volts AC: 250
Material: PVC
Color: Yellow
Pins: 3
Diameter: 0.210 in
Gender: Female
Length: 2 m
IP/NEMA Rating: IP69K
Material: PVC
Pins: 3
Volts DC: 250
Amps: 4
Volts AC: 250
Color: Yellow
Diameter: 0.210 in

Customer Reviews

No reviews for this product
(0)