
Tamper Resistant Decora Receptacle, 20A, 125V, White
Item #: 191535
Cat #: T5825-W
UPC: 078477450352
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Decora Receptacle, Straight Blade, Grounding, Side-Wire, Standards and Certifications: UL/CSA, White
Sign In or Register to view pricing and more.
Overview
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Decora Receptacle, Straight Blade, Grounding, Side-Wire, Standards and Certifications: UL/CSA, White
Also known as: 078477450352, T5825-W
Specifications
Volts AC: | 120 |
Amps: | 20 |
Color: | White |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Color: | White |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)