Control Station, 30.5 mm, 2 Element, Start/Stop, Assembled

Item #: 191531

Cat #: 10250H671

UPC: 782113203164

Sign In or Register to view pricing and more.
Documents & Guides
Control Station, 30.5 Mm, Heavy-Duty Zinc Die Cast, 2 Element, Operator Type: Momentary Pushbuttons, Flush with Lock Hasp, Surface Mount, Contacts, START/STOP Legend, 600V Rated, NEMA 3, 3R, 4, 4X, 13 Enclosure Rating

Overview

Control Station, 30.5 Mm, Heavy-Duty Zinc Die Cast, 2 Element, Operator Type: Momentary Pushbuttons, Flush with Lock Hasp, Surface Mount, Contacts, START/STOP Legend, 600V Rated, NEMA 3, 3R, 4, 4X, 13 Enclosure Rating
Standard gradePolyester enclosureUL (NEMA) Type 3, 3R, 4, 4X, 13
Also known as: 782113203164, 10250H671

Specifications

Mounting: Surface
Type: Control Station
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Mounting: Surface
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Control Station

Customer Reviews

No reviews for this product
(0)