This product may not be available in all locations.
NEMA Size 0 Manual Starter With Undervoltage Protection, Surface Mou
Item #: 191529
Cat #: 609TU-AAB
UPC: 781180172458
Sign In or Register to view pricing and more.
Documents & Guides
NEMA Size 0 Manual Starter With Undervoltage Protection, Surface Mount, 460-480 V60 Hz, 3 Phase, 5 HP
Overview
NEMA Size 0 Manual Starter With Undervoltage Protection, Surface Mount, 460-480 V60 Hz, 3 Phase, 5 HP
Manual starters are designed for use on motor starting installations where remote push button control is not required. Catalog item 609TU-AAB from Rockwell Automation® is a 460-480 V60 Hz, 5 HP toggle lever NEMA size 0 manual starter with undervoltage protection. And it is three phase, common control, and surface mounting. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180172458, 609TU-AAB
Specifications
Type: | Post Base, Strut |
Material: | Steel |
Type: | Post Base, Strut |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)