30.5 Mm, Class I Division 2 Indicating Light

Item #: 1914813

Cat #: 10250T197HLGP2A

UPC: 782114541326

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Class I Division 2 Watertight/oiltight, Standard Operator, Green Plastic Lens, Led, Full Voltage Light Unit, 24 Vac/vdc

Overview

30.5 Mm, Class I Division 2 Watertight/oiltight, Standard Operator, Green Plastic Lens, Led, Full Voltage Light Unit, 24 Vac/vdc
Also known as: 782114541326, 10250T197HLGP2A

Specifications

Volts DC Control: 24
Color: Green
Volts AC Control: 24
Type: Indicator, Illuminated
Material: Plastic
Volts DC Control: 24
Volts AC Control: 24
Material: Plastic
Color: Green
Type: Indicator, Illuminated

Customer Reviews

No reviews for this product
(0)