ETN FAZ-C32/2-NA UL 489 Industrial

Item #: 1914574

Cat #: FAZ-C32/2-NA

UPC: 015081020502

Sign In or Register to view pricing and more.
Documents & Guides
C-H FAZ-C32/3-NA UL 489 MCB

Overview

C-H FAZ-C32/3-NA UL 489 MCB
Also known as: 015081020502, FAZ-C32/2-NA

Specifications

Amps: 32
Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Amps: 32
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-NA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)