2VT3 3000LM GENERAL DIST 4000K WET LOC

Item #: 1914513

Cat #: 2VT3-LD5-3-G-UNV-L840-CD1-U

UPC: 080083857661

Documents & Guides
No Documents Available
2VT3 3000LM GENERAL DIST 4000K WET LOC
Sign In or Register to view pricing and more.

No associated products found.

Overview

2VT3 3000LM GENERAL DIST 4000K WET LOC
Also known as: 080083857661, 2VT3-LD5-3-G-UNV-L840-CD1-U

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 22
Lumens: 3000
Length: 26 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 3000
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 22
Length: 26 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)