Timing Relays Delay Onmake Timer

Item #: 1914056

Cat #: HRDM120

UPC: 079458993875

Sign In or Register to view pricing and more.
Documents & Guides
30 Amps, 24V, Time Delay & Timing Relays Delay Onmake Timer

Overview

30 Amps, 24V, Time Delay & Timing Relays Delay Onmake Timer
The HRDM Series combines an electromechanical relay output with microcontroller timing circuitry. It offers 12 to 230V operation in five ranges and factory fixed, onboard, or external adjustable time delays with a repeat accuracy of ±0.5%. The output contact rating allows for direct operation of heavy loads, such as compressors, pumps, blower motors, heaters, etc. This series is ideal for OEM applications where cost is a factor.
Also known as: 079458993875, HRDM120

Specifications

Type: Timing Relay
Standards: California Proposition 65
Type: Timing Relay
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)