Harmony XB4, Key switch selector head, metal, black, Ø22, key 458A, 2 positions, stay put

Item #: 191381

Cat #: ZB4BG210

UPC: 785901901570

Sign In or Register to view pricing and more.
Harmony XB4, Key switch selector head, metal, black, Ø22, key 458A, 2 positions, stay put

Overview

Harmony XB4, Key switch selector head, metal, black, Ø22, key 458A, 2 positions, stay put
This Harmony XB4, black head with key (key no.458A) for key selector switch has 2 positions, operates with stay-put mechanism with key withdrawal on left position. It has a chromium-plated metal bezel. This head with key provides a versatile interface for controlling your machines. It is easily installed and replaced on compatible complete key selector switch units to provide a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 and IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Secure machine and system operation with a key, only available to authorized operators. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Key removal allowed in only one of the positions, allowing for advanced interlocking between various parts of a machine or process, while limiting human errors.
Also known as: 785901901570, ZB4BG210

Specifications

IP/NEMA Rating: IP69K, NEMA 4X
Standards: California Proposition 65
IP/NEMA Rating: IP69K, NEMA 4X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)