![Incandescent Bulb, A21, 200W, 130V, Standard Incandescent Bulb, A21, 200W, 130V, Standard](https://rexel-cdn.com/products/product.jpg?i=FDC870E1-C852-47FC-B9D4-4C9ABB7AD126&f=420)
Incandescent Bulb, A21, 200W, 130V, Standard
Item #: 19138
Cat #: 200A21-130V
UPC: 046135155437
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 200 Watt, 130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 3760, CRI: 100, Color Temperature: 2850K, Lamp Finish: Standard, Standard Case Qty: 48 *Sylvania Part # 15543*
Overview
Incandescent Bulb, 200 Watt, 130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 3760, CRI: 100, Color Temperature: 2850K, Lamp Finish: Standard, Standard Case Qty: 48 *Sylvania Part # 15543*
Also known as: 046135155437, 200A21-130V
Specifications
Base: | Medium Screw (E26) |
Lumens: | 3760 |
Volts AC: | 130 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | A21 (Arbitrary) |
Wattage: | 200 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Wattage: | 200 |
Lumens: | 3760 |
Color Temperature: | 2850 (Warm White) |
Shape: | A21 (Arbitrary) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)