3.8W G25 LED Lamp, 27-22K

Item #: 1912668

Cat #: 549527

UPC: 046677549527

Sign In or Register to view pricing and more.
Documents & Guides
G25 LED Globe, 3.8 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 350, Color Temperature: 2200K-2700K, Dimmable *Philips Part # 549527*

Overview

G25 LED Globe, 3.8 Watt, 120V, Base: E26 (Medium Screw), CRI: 90, Lumens: 350, Color Temperature: 2200K-2700K, Dimmable *Philips Part # 549527*
Philips G25 LED Lamps offer energy saving ambience with an elegant effect. Their unique design provides light in all directions, giving lighting designers a long life alternative to standard incandescent sources.
Also known as: 046677549527, 549527

Specifications

Color Temperature: 2200 (Warm White), 2700 (Warm White)
Lumens: 350
Color Rendering Index (CRI): 90
Wattage: 3.800
Light Technology: LED
Dimmable: Yes
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 90
Light Technology: LED
Lumens: 350
Wattage: 3.800
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)