6" Ultra-Thin LED Lens Downlight, Selectable CCT, 120-277V

Item #: 1912496

Cat #: HLB6099FSE010MWR

UPC: 080083912285

Documents & Guides
Ultra-Thin LED Lens Downlight, 6", 900 Lumens, 90 CRI, 120-277V, 60Hz, Matte White Flange, Selectable Color Temperature: 2700, 3000, 3500, 4000, or 5000K CCT
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ultra-Thin LED Lens Downlight, 6", 900 Lumens, 90 CRI, 120-277V, 60Hz, Matte White Flange, Selectable Color Temperature: 2700, 3000, 3500, 4000, or 5000K CCT
The HLB6 is a 6-inch ultra-thin LED lens downlight with remote driver / junction box suitable for new construction and remodel applications. Field selectable color temperature and high color rendering provide excellent color performance. Simplified installation in drywall or suspended ceilings eliminates recessed cans saving time and money. Installs from below the ceiling in as little as 2” plenum height, can be used in direct contact with insulation and is airtight. Use for general area lighting in low to medium height ceilings where energy savings, long life and economy are required.
Also known as: 080083912285, HLB6099FSE010MWR

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 90
Lumens: 900
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 900
Dimmable: Yes
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)